To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Novak Endometrial Curette
- Length:24.1 cm (9½")
- Material:Stainless steel
- Environmentally Preferable:
- Cat. No.:10192-430
- Supplier no.:90-6292
Specifications
About this item
Sklar's Novak Endometrial Curette is an OB/GYN instrument primarily used for scraping and removing a portion of the lining of the uterus
It is a hollow, rigid curette with a blunt, rounded tip of varying sizes. The tip also features sharp, staggered teeth-like serrations that assist in the tissue removal. This curette is commonly used in D&C procedures or to remove tissue suspected to be abnormal. The Novak curette is used with a suction device that contains the tissue in a syringe after it has been scraped and removed. This product has a long, straight shaft with a slightly curved 4mm tip.