The Restek PFP Propyl is a great choice for the retention and selectivity of charged bases, electronegative compounds, and amine-containing compounds.
- For retention and selectivity of charged bases
- More amenable to LC-MS
- Efficient with acidic mobile phases
Unlike a conventional cyano column, the Restek PFP Propyl is much more amenable to LC-MS because it is more reliable and efficient with acidic mobile phases.
Pinnacle DB columns are 100% manufactured by Restek in our Bellefonte, Pennsylvania facility. Because performance begins with the support, our Pinnacle DB UHPLC columns start with base-deactivated spherical silica that is optimized for UHPLC stability. From there, we bond them with a wide variety of phases to give chromatographers a stable and selective column. Get the most out of your UHPLC system. Combine selectivity and efficiency by using Restek Pinnacle DB UHPLC columns.
This versatile column is also compatible with highly aqueous mobile phases and HILIC separations.
- Catalog No:
- 10058-104
- 10839-968
- 10058-108
- 10839-972
- 10059-910
- 10839-954
- 10058-110
- 10059-912
- 10058-116
- 10058-118
- 10841-124
- 10058-112
- 10058-114
- 10839-948
- 10839-946
- 10060-138
- 10060-136
- 10060-144
- 10060-142
- 10060-140
- 10839-944
- 10841-166
- 10058-124
- 10058-126
- 10058-120
- 10841-148
- 10058-122
- 10841-158
- 10058-128
- 10058-130
- 10839-974
- 10841-138
- 10839-978
- Carbon Load:
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- 6%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH Range:
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- Temperature Limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP Code:
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43