Ultra Aqueous C18 Columns, Restek
: Restek
The Restek Aqueous C18 is a rugged, reversed-phase column with a well-balanced retention profile.
- Effectively retain more types of solutes than a conventional C18
- Ideal for multicomponent LC-MS analyses
The general-purpose Aqueous C18 boasts high reproducibility and compatibility with many mobile phase conditions—even 100% aqueous. And when used with a gradient, it eliminates the all-too-common issue of multiple compounds eluting near the column void time.
Particle size: 3 or 5 µm, spherical
Pore size: 100 Å
Carbon load: 15%
End-cap: no
pH range: 2.5 to 8
Temperature limit: 80 °C
USP phase code: L1
Phase category: modified C18
Ligand type: proprietary polar modified and functionally bonded C18
- Catalog No:
- 10838-328
- 10838-362
- 10838-344
- 10060-072
- 10060-070
- 10060-068
- 10060-080
- 10060-078
- 10838-356
- 10060-076
- 10060-074
- 10060-084
- 10060-082
- 10838-304
- 10838-368
- Description:
- HPLC Column, with Trident
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column, with Trident
- USP Code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Frequently Bought Together