Pinnacle® DB C18 HPLC Columns (USP L1), Restek
Supplier: Restek
Certificates
About this item
The general-purpose Restek C18 is a conventional monomeric octadecylsilane column suitable for analyses of a wide range of compounds from acidic through slightly basic.
- Suitable for a wide range of compounds
- Optimized for UHPLC stability
- Combines selectivity and efficiency
Pinnacle DB columns are 100% manufactured by Restek in our Bellefonte, Pennsylvania facility. Because performance begins with the support, our Pinnacle DB UHPLC columns start with base-deactivated spherical silica that is optimized for UHPLC stability. From there, we bond them with a wide variety of phases to give chromatographers a stable and selective column. Get the most out of your UHPLC system. Combine selectivity and efficiency by using Restek Pinnacle DB UHPLC columns.
Specifications
- Catalog No:
- 10839-814
- 10838-586
- 10838-592
- 10059-886
- 10060-126
- 10059-884
- 10838-578
- 10838-580
- 10837-676
- 10837-674
- 10837-670
- 10837-668
- 10060-130
- 10059-888
- 10060-128
- 10838-564
- 10059-894
- 10059-892
- 10059-890
- 10838-572
- 10059-866
- 10059-864
- 10838-544
- 10059-872
- 10059-870
- 10059-868
- 10838-550
- 10059-882
- 10060-124
- 10060-122
- 10059-880
- 10059-878
- 10059-876
- 10839-820
- Carbon Load:
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- 11%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH Range:
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- 2.5 - 8.0
- Temperature Limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP Code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Frequently Bought Together