Ultra C8 Columns, Restek
Supplier: Restek
Certificates
About this item
Ultra C8 columns are conventional monomeric octylsilane columns offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape over a traditional C18 phase.
- Particle size and pore size: 3 or 5 µm, spherical and 100 Å
- Carbon load: 12%
- End-aap: yes
- pH range and temperature limit: 2.5 to 8 and 80 °C
- USP phase code: L7
- Phase category: C8, octylsilane
- Ligand type: monomeric C8
Like Restek's C18, this general-purpose Restek C8 is suitable for a wide range of compounds from acidic through slightly basic.
Specifications
- Catalog No:
- 10840-558
- 10840-512
- 10840-564
- 10837-504
- 10840-550
- 10837-488
- 10837-486
- 10837-482
- 10840-548
- 10840-502
- 10840-504
- 10840-506
- 10840-532
- 10840-492
- 10803-506
- 10840-542
- 10839-244
- 10840-544
- 10839-248
- 10058-326
- 10058-328
- 10837-480
- 10837-510
- 10840-524
- 10058-330
- 10058-332
- Description:
- HPLC Column, with Trident
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column, with Trident
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column, with Trident
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column, with Trident
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- HPLC Column
- USP Code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
Specifications
Frequently Bought Together