Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:DeBakey Pean Forceps
- Length:15.2 cm (6")
- Material:Stainless steel
- Curvature:Straight
- Cat. No.:10197-510
- Tip style:1 x 2 Rows of Nontraumatic Fine Teeth
- Supplier no.:52-6840
Specifications
About this item
Sklar Debakey Pean Forceps are ratcheted, finger ring forceps used for grasping and clamping large vessels
They have 1x2 rows of fine, atraumatic teeth and cause little to no damage to the vessel walls. They may also be used for grasping heavy tissue.