Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Tuttle Forceps, Light Pattern (Dressing Forceps)
- Length:17.8 cm (7")
- Material:Stainless steel
- Tip configuration:Fenestrated
- Curvature:Straight
- Cat. No.:89025-394
- Tip style:Serrated, Fenestrated
- Grade:Premium OR-Grade
- Sterile:-
- Supplier no.:22-7470
- Handle:Thumb
Specifications
About this item
Sklar® Tuttle Forceps are thumb forceps used for holding dressing materials such as cotton and gauze during surgical procedures, changing dressings, or packing wounds.
These forceps have long shafts which make them useful for working in areas such as the intestines
Censitrac Ready products are industry standard and constructed of stainless steel.
These forceps may also be known as Singley forceps.