Order Entry
United States
ContactUsLinkComponent
SatPax® 1200-R Pre-Wetted Cleanroom Wipers, Berkshire
SatPax® 1200-R Pre-Wetted Cleanroom Wipers, Berkshire
Catalog # 94024-546
Supplier:  Berkshire
Small Business Enterprise
undefined
SatPax® 1200-R Pre-Wetted Cleanroom Wipers, Berkshire
Catalog # 94024-546
Supplier:  Berkshire
Supplier Number:  SPX120R00112
Small Business Enterprise

Specifications

  • Description:
    SatPax® 1200-R
  • Environmentally Preferable:
  • Cat. No.:
    94024-546
  • Packaging:
    J-Fold, Stacked
  • W×L:
    22.9×22.9 cm (9×9)"
  • Solvent:
    70% isopropyl alcohol/30% deionized water
  • Supplier no.:
    SPX120R00112

Specifications

About this item

SatPax® 1200-R combines SuperPolx® 1200 cleanroom laundered wipers composed of continuous filament polyester knit fabric with a high saturation level of 70% IPA and 30% DI water.

  • Very low particles, fibers, ions, and extractables
  • High abrasion resistance
  • Reduces alcohol usage and preparation/handling costs
  • Increases cleaning efficiency
  • Smooth and durable with good wet strength
  • Increases cleaning protocol consistency

This pre-wetted format provides a solution versus traditional bulk handling of solvents, maintenance of squirt bottles and inconsistent wetting and cleaning associated with wetting a dry wiper. A high solution saturation level of 60% is suitable for regulated applications or applications requiring higher solution levels delivered to the surface.

Laundered and packaged in ISO class 4 (class 10) cleanroom. Available sterile for aseptic processing. Recommended for use in ISO class 4 (class 10) cleanroom applications and above. Reduce storage requirements and usage quantities. Eliminate squirt bottles and uncontrolled saturation levels Reduces VOC (Volatile Organic Compound) emissions. Available in a flat pack, or J-fold configurations.

Designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required.

Certifications: Complies with RoHS and REACH requirements.
Ordering information: 30 sheets per pack, 12 packs per case (double packed).