Specifications
- Description:Knife-Cut Edge, Nonwoven Construction
- Dimensions:12.5×12.5 cm (5×5")
- Material:Cotton
- Cat. No.:89097-478
- Packaging:Stacked
- Supplier no.:ECW35.050530
Specifications
About this item
EcoClean® is 100% biodegradable and renewable. It is made from 100% natural fiber, that contains no binders or additives, and it is manufactured by a proprietary process for low fiber release and high strength. EcoClean® 35 can be used in critical pharmaceutical, medical device, and semiconductor applications, where absorbency and softness are required.
Lightweight, high absorbency design reduces landfill waste impact when compared to more traditional heavier weight products.
Applications include cleaning high temperature production equipment and diffusion furnaces, critical industrial applications, where absorbency and softness are critical, as well as optical materials.
Cleaning of less critical areas and manufacturing processes in regulated environments. Apertured surface aids in particle pick up and entrapment.