Specifications
- Resolution:0.1 dB
- Description:Sound Level Sensor
- Cat. No.:470219-366
- Accuracy:±3 dB
- Range:S: 55 - 110 dB
Frequency: 30 - 10000 Hz - Supplier no.:SLS-BTA
Specifications
About this item
The sound level sensor allows users to easily measure sound level in decibels (dB) in a variety of school settings. Simply connect and collect, as no background knowledge of sound-level weighting, response times, or the decibel scale is needed to use this sensor.
The sound level sensor is A-weighted, meaning it responds to sound loudness the same way the human ear does. It measures sound level to within 3 dB along a single range from 55 to 110 dB, with no need to switch between ranges during an experiment. Monitor classroom sound levels, measure reverberation time, and investigate sound insulation.
For in-depth sound studies, the sound level meter is a better tool for high school or college physics. If users are interested in collecting sound waves data, use the vernier microphone.