Order Entry
United States
Orders LinkContactUsLinkComponent
 

Pressure Sensor 400

Vernier pressure sensor 400 (BTA), 0 - 400 kPa, ±2 kPa (factory calibration)
±1 kPa (custom calibration)
  470219-364
 :  PS400-BTA
Pressure Sensor 400
  470219-364
Pressure Sensor 400
Pressure Sensor 400

Vernier pressure sensor 400 (BTA), 0 - 400 kPa, ±2 kPa (factory calibration)
±1 kPa (custom calibration)

 
$264.99
   
Pack of 1
 
 

The Pressure sensor 400 is the optimal sensor for conducting physical and analytical chemistry experiments, such as approximating the adiabatic expansion of a gas, Charles' law experiments, and ideal gas law investigations. It measures absolute pressures from 0 to 400 kPa and operates with excellent accuracy over a wide temperature range. The robust metal fittings allow for a tight, leakproof seal to reaction apparatus.

An accessories kit is included with the sensor. This kit includes:
Double-barb brass connector to fit flexible tubing
Nickel plated brass push-to-connect connector to fit more rigid tubing
Two-foot section of nylon tubing
Two-foot section of plastic tubing
Tightening wrenches and plumber's tape to ensure a tight seal

Specifications:
Operating temperature range: –40 to +125 °C
Max pressure without damage: 800 kPa

 : The pressure sensor 400 requires a compatible interface and software to collect data. Interface and software sold separately. Getting started with probeware.

 : Product comes with vernier pressure sensor 400, user manual, accessory kit.

 
  • Description:
    Vernier pressure sensor 400 (BTA)
  • Accuracy:
    ±2 kPa (factory calibration)
    ±1 kPa (custom calibration)
  • Range:
    0 - 400 kPa
  • Cat. No.:
    470219-364
  • Sensor:
    Honeywell PX2 series