Unger® AquaDozer® Heavy-Duty Floor Squeegee
Catalog # 102866-144
Supplier: Janitorial Supplies
Specifications
- Handle material:Cast Zinc
- Description:Squeegee with open socket (2") handle
- Cat. No.:102866-144
- Blade width:36"
- Supplier no.:UNGFP90C
Specifications
About this item
Sturdy construction with 14-gauge powder-coated steel frame and reinforced zinc alloy handle socket
Use for moving large volumes of water, mud, debris, waste, scraps, slush, snow and flood clean-up on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces. Great for construction sites, plants, factories, large commercial areas, loading docks, agricultural, food processing, arenas, outdoor areas and around large drains. Replaceable rubber blade. Rubber blade material.
Ordering information: For use with Unger 61" 3-Degree-Taper Aluminum Handle (AL14T). Manufacturer’s six-month warranty.