Order Entry
United States
ContactUsLinkComponent
 
TracRack® Tube Rack
  10754-110
undefined
TracRack® Tube Rack
  10754-110
 :  HS120356

 

  • No. of Holes:
    64
  • Color:
    Purple
  • Description:
    TracRack® Tube rack
  • Dimensions:
    12.9×12.9×3.5 cm (5.1×5.1×1.4")
  • Cat. No.:
    10754-110
  • For tubes:
    1.5/2.0 ml
  • Supplier no.:
    HS120356

 

 

Comprised of a storage box and eight removable tube segments allowing to easily take what needed - an entire segment or individual sample - and store the rest.

  • Contains eight segments
  • Wells feature a center depression stabilizing conical tubes and a cryogenic vial lock for one-handed cap removal
  • Printed index letters on each segment make for quick sample ID and retrieval
  • Helps reduce potential cross contamination
  • Saves valuable working space and allows more room for sample manipulation
  • Stops opened microfuge lids without interfering with other wells
  • Can be used for freezer storage down to –80°C
  • Autoclavable (tube rack only)

The segments are reversible to accomodate either 0.5 or 0.2 ml tubes.

Removable segments within each rack are made from polyporpylene (8 segments per box). The box is made of a resuable film plastic that can withstand continuous removal from refrigerator/ freezer storage. All TracRack® devices fit in any standard 2" freezer rack.