Order Entry
United States
ContactUsLinkComponent
Polybead® Microspheres, Polysciences
Polybead® Microspheres, Polysciences
Catalog # 87001-892
Supplier:  Polysciences Inc
Small Business Enterprise
undefined
Polybead® Microspheres, Polysciences
Catalog # 87001-892
Supplier:  Polysciences Inc
Supplier Number:  07312-5
Small Business Enterprise

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Ø:
    6.00 µm
  • Volume:
    5 ml
  • Description:
    Polybead® Microspheres
  • Cat. No.:
    87001-892
  • Supplier no.:
    07312-5

Specifications

About this item

Polybead® microspheres are ideally suited for protein binding using passive adsorption techniques.

  • Polybead® Microspheres are monodisperse polystyrene microspheres available in sizes from 50 nm to 90 μm
  • Diameters 4.5 μm and larger are crosslinked with divinylbenzene (DVB)
  • These particles contain a slight anionic charge from sulfate ester
  • Functionalized versions are available for covalent binding

Experienced chemists control the synthesis to provide precise monodisperse particle size distributions. Most Polybead® Microspheres are packaged in an economical 2.5% solids (w/v) aqueous suspension with minimal surfactant in the final preparation.