Oxford® Clear Front Poly Report Cover
102865-618
: Avantor
- Cover color:Assorted (blue, green, pink, red, yellow)
- Description:Polypropylene portfolio report cover, capacity 0.5"
- Length:281 mm (11")
- Cat. No.:102865-618
- Width:216 mm (8.5")
- Supplier no.:OXF99812
Poly portfolios feature a clear front cover to highlight your title page; colored back cover.
- Choice of color for personnel or report topic
1/2" capacity prong fasteners hold three-hole punched sheets. Clear front cover color. Assorted back cover colors. Polypropylene cover material.