Center of Gravity Kit
470219-428
: Wards
- Description:Center of Gravity Kit
- Environmentally Preferable:
- Cat. No.:470219-428
- Supplier no.:PH0344CG
Consists of one support, 5 plumb lines, 1 roll of tape, and 5 figures (triangle, L, trapezoid, parallelogram, parallelopiped). This kit helps students in the individual research of the center of gravity of a flat body, the conservation of the result on paper, the possibility of a graphic verification, and the discovery of the geometric research method.
Weight: 1.2 lbs.
Length: 14.6"
Width: 5.9"
Height: 1.6"