Safco® Open Top Mesh Tub, Essendant LLC MS
Catalog # 102867-726
Supplier: Janitorial Supplies
Specifications
- Depth:24¼"
- Width:13½"
- Height:27½"
- Cat. No.:102867-726
- No. of shelves:1
- Casters:4 swivel (2 locking)
- Supplier no.:SAF5350BL
Specifications
About this item
Open design for easy access to contents.
- Shelf on bottom for additional storage
- Mesh; steel material
Holds letter sized hanging folders. Black color. Letter document size accommodation.
Certifications: GREENGUARD Certified.
Ordering information: Manufacturer's limited lifetime warranty.