Order Entry
United States
Orders LinkContactUsLinkComponent
Boardwalk® Low-Density Can Liners, Gray

Boardwalk® Low-Density Can Liners, Gray

Super extra-heavy grade, 33 gal., 33×39", 1.1 mil.
Catalog # 102865-956
Supplier:   Janitorial Supplies
Supplier #:  BWK3339SEH
Boardwalk® Low-Density Can Liners, Gray
Catalog # 102865-956
Boardwalk® Low-Density Can Liners, Gray
Boardwalk® Low-Density Can Liners, Gray

Super extra-heavy grade, 33 gal., 33×39", 1.1 mil.

Price
$40.40
Log in for availability
Case of 100
Minimum order quantity is 1
Product Details & Documents

Puncture-resistant, 100% prime resin delivers strength and durability.

  • Plastic material
  • Gray color

Star-seal bottom design ensures even weight distribution, enabling easy removal from receptacles. Coreless, perforated rolls dispense easily and store compactly.

Ordering information: Includes 4 rolls of 25 can liners each.

Specifications
  • Type:
    Super extra-heavy grade
  • Capacity:
    33 gal.
  • Thickness:
    1.1 mil.
  • W×L:
    33×39"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.