To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Schnidt Tonsil Forceps
- Length:19 cm (7.5")
- Material:Stainless steel
- Environmentally Preferable:
- Curvature:Half Curved
- Cat. No.:10193-724
- Tip style:Serrated
- Grade:Premium OR-Grade
- Sterile:-
- Supplier no.:74-3075
Specifications
About this item
Sklar's® Schnidt Tonsil Forceps are used for placing packing following tonsil removal.
This instrument with a partial curve are also known as Schnidt-Boettcher forceps
Censitrac Ready products are industry standard and constructed of stainless steel.
If the instrument has a full curve, it is also known as Schnidt-Sawtell forceps. This product has a slight curve and one open finger ring.