Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Description:Double Angled
- Length:140 mm (5½")
- Material:Stainless steel
- Tip configuration:2×2 Rows of Nontraumatic Fine Teeth
- Cat. No.:10193-988
- Supplier no.:52-6950
Cooley Satinsky Anastomosis Clamp is a side biting, occluding cardiovascular instrument used for anastomosis between two vessels, in cardiothoracic procedures.
It features atraumatic teeth. The jaws have markings every 5 mm for measuring.