To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Ingrown Toe Nail Forceps
- Length:12.7 cm (5")
- Material:Stainless steel
- Curvature:Straight
- Cat. No.:10193-526
- Grade:Premium OR-Grade
- Sterile:-
- Supplier no.:97-1150
Specifications
About this item
Sklar's® English Anvil Ingrown Toe Nail Forceps are a double spring, plier handle instrument used in the process of cutting and removing ingrown toenails
- Censitrac Ready products are industry standard and constructed of stainless steel.
The smooth, flat underside of these forceps easily slides underneath the nail bed while the upper anvil edge cuts the nail.