Type T Thermocouple Complete System, Kem Scientific
Catalog # 82003-728
Supplier: J-KEM
Small Business Enterprise
Specifications
- Temperature range:–200…+250 °C
- Cat. No.:82003-728
- H×W×D:8.25×13.3×18.7 cm (3.25×5.25×7.4")
- Electrical:120 V, 1200 W, 10 A
- Probe type:Type-T
- Supplier no.:210-T-S
Specifications
About this item
Type T Thermocouple complete system is a new, high speed microprocessor.
- Efficient power regulation system that adjusts power to the heater 2048 times per second resulting in 0.1 °C regulation
- USB port with free KEM-Net software enable remote PC control, GLP/GMP compliant data collection
- KEM-IO feature allows the controller to turn other pieces of equipment On/Off, change the temperature set point
- Advanced PID algorithm and NIST traceable
Complete system includes one Model 210 temperature controller, one Teflon-coated thermocouple (12" long, 1/8" diameter), one connecting cord and one 14/20 joint adapter.