TS-DW Deep Well Plate Thermoshaker, Grant Instruments
Catalog # 10809-092
Supplier: GRANT USA INC.
UL Listed
Specifications
- Temperature range:Ambient +5...100 °C
- Description:TS-DW Deep Well Plate Thermoshaker
- Temperature Uniformity:± 0,1 °C
- Temperature Stability:±0,1 °C
- Weight:5.1 kg
- W×D×H:245×255×165 mm
- Cat. No.:10809-092
- Speed range:250 - 1400 rpm
- Orbit:2 mm
Specifications
About this item
A thermoshaker designed for shaking and heating of deep well plates. A multisystem principle, used in design of the thermoshaker, allows it to operate as 3 independent devices: Incubator, Plate Shaker, and Thermoshaker.
- Profiled platform for perfect plate fit and maximum heat transfer
- Rapid heat-up speed
- Very small footprint
The unit features a profiled platform for perfect plate fit and maximum heat transfer
The unit enables a variety of life science applications, including molecular biology, cell biology, cell lysis, DNA isolation and purification, PCR sample prep, pellet resuspension, or any other methods requiring sample mixing in a deep well plate.
Heating and shaking functions can be operated independently of one another. A heated lid ensures reduced condensation, providing excellent temperature stability (±0.1°C).
Certifications: UL Listed. CE compliant.
Ordering information: A choice of four interchangable profiled blocks for specific deep well plates are available separately. Contact your Avantor sales representative for additional information.