MSH-300i Intelli-Stirrer Digital Magnetic Stirrer Hotplate, Grant Instruments
10809-110
UL Listed
- Temperature Range:30…330 °C (86…626 °F), Working
- Description:Intelli-Stirrer Digital Magnetic Stirrer Hotplate
- Environmentally Preferable:
- W×D×H:190×275×100 mm
- Weight:3.3 kg
- Cat. No.:10809-110
- Speed range:250 - 1250 rpm
- Max. capacity:20 L
- Top plate dimensions:Ø 160 mm
- Top plate material:Aluminium alloy
The MSH-300i Intelli-Stirrer is a digital magnetic stirrer with hotplate, designed for large capacity stirring and heating in demanding laboratory environments
- Stirrer bar and retort stand included as standard
- Maximum stirring volume: 20 litres
- Adjustable digital speed control: 100 to 1250 rpm
- Grant renowned technical and service support
- Uniformity: ± 3
Applications include use in clinical/healthcare, pharmaceutical, science education, and industrial environments.
The unit offers digital setting and control of temperature and rotation speed, with a convenient two-line LCD displaying set and actual temperatures. A powerful magnet allows mixing solutions with glycerine viscosity level. The unit includes a magnetic, cylinder-shape stirring bar (6x25mm), as well as a retort stand (320mmH).
: CE compliant.
: Stirrer bar and retort stand included as standard. Optional temperature probe is available separately for more accurate temperature control. The unit is supplied with a two-year manufacturer's warranty.