Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Bouin's Fixative
- Size:10 ml
- Storage Temperature:RT
- Density:1.02435 g/cm³ (8.548 lbs/gal)
- Boiling Point:-21 °C (-6 °F)
- Cat. No.:100503-962
- Supplier no.:15990
Bouin's Fixative is used in light microscopy for the preparation of delicate structure
Bouin's Fixative is used in light microscopy for the preparation of delicate structure. Formulated with Picric Acid saturated aqueous solution 75%, Formalin (40% aqueous formaldehyde) 25% and Glacial Acetic acid 5% in de-ionized water