Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Length:178 mm (7")
- Material:Stainless Steel with Reduced Reflectivity Polymer Coating
- Tip configuration:Fenestrated
- Cat. No.:10199-094
- Jaw type:Serrated
- Tip style:Straight
- Supplier no.:90-2270
Sklar Black™ Tuttle Forceps are thumb forceps used for holding dressing materials such as cotton and gauze during surgical procedures, changing dressings, or packing wounds.
These forceps have long shafts which make them useful for working in areas such as the intestines. These forceps may also be known as Singley forceps.
Sklar Black™ Laser instruments feature a non-reflective black polymer coating applied over the sandblasted instrument developed for laser surgeries. This safe, durable coating reduces laser reflection to less than one-tenth of a percent, ensuring a safer surgical environment for patients and surgical staff.