Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Length:76 mm (3")
- Material:Stainless steel
- Cat. No.:10198-090
- Jaw type:Curved
- Tip style:Cross-Serrated
- Supplier no.:66-7244
Specifications
About this item
Gill (Chandler) Iris Dressing Forceps are thumb style forceps, used for placing or removing dressings in many procedures.
Although Dressing Forceps were designed to hold materials such as gauze, they have a variety of additional functions. They may be used for removing foreign objects or dead tissue from wounds, as well as other small surgical materials such as tubing. Serrated jaws assist in a having a secure hold on items.