Boardwalk® One-Ply Toilet Tissue
102866-190
- Width:4.5"
- Length:3.75"
- Environmentally Preferable:
- Cat. No.:102866-190
- Roll diameter:4.25"
- Supplier no.:BWK6170
- No. of sheets:1000/roll
Embossed, facial quality bathroom tissue.
Embossed, facial quality bathroom tissue.