FecalSwab™ Fecal Collection and Transport System
Catalog # 10022-012
Supplier: Copan Diagnostics
Specifications
- Ø×L:12×80 mm
- Sterility:Sterile
- Type:Single
- Description:Regular Flocked Swab
- Cat. No.:10022-012
- Fill solution:Modified Cary-Blair Medium
- Supplier no.:4C024S
Specifications
About this item
FecalSwab comprises of a regular FLOQSwab™ and a shatterproof, screw cap tube containing 2mL of medium.
FecalSwab is a convenient system for transporting fecal samples in small instrument-ready tubes, saving space and making it easier to transport to the laboratory.
Ordering information: Swabs are packaged 500 swabs per case