Order Entry
United States
ContactUsLinkComponent
Xerox® Business 4200 Multipurpose Paper
Xerox® Business 4200 Multipurpose Paper
Catalog # 102865-506
undefined
Xerox® Business 4200 Multipurpose Paper
Catalog # 102865-506
Supplier Number:  XER3R02047
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    White
  • Dimensions:
    8.5×11"
  • Cat. No.:
    102865-506
  • Weight:
    20 lbs.
  • Supplier no.:
    XER3R02047

Specifications

About this item

Multipurpose printer paper is versatile and good for most jobs. For use with copiers, typewriters, printers and fax machines.

  • Features ColorLok Technology for bolder blacks and vivid colors with inkjet printing
  • Perfect for giving documents a crisp, professional look
  • Performance guaranteed
  • 99.99% jam free on high-speed digital printing equipment
  • Made from wood that came from a certified managed forest

Brightness: 92 (US rating), 106 (International rating)

Certifications: FSC Certified.
Ordering information: 500 sheets per unit.