Rubbermaid® Commercial Bus/Utility Box
Catalog # 102865-654
Supplier: Janitorial Supplies
Specifications
- Material:HDPE
- Description:Bus/Utility Pan, Gray
- Width:21.5"
- Depth:17.125"
- Height:7"
- Cat. No.:102865-654
- Supplier no.:RCP3351GRA
Specifications
About this item
Economical, ultra-durable box is ideal for collecting and transporting heavy loads
Reinforced handles, bottom and ribs help ensure structural stability. Rounded corners minimize the potential for painful bumps. Commercial dishwasher safe.
Ordering information: Manufacturer's limited one-year warranty.