Order Entry
United States
ContactUsLinkComponent
Shallcross Forceps, OR Grade, Sklar
Shallcross Forceps, OR Grade, Sklar
Catalog # 10195-496
Supplier:  Sklar
undefined
Shallcross Forceps, OR Grade, Sklar
Catalog # 10195-496
Supplier:  Sklar
Supplier Number:  32-2070

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    178 mm (7")
  • Material:
    Stainless steel
  • Cat. No.:
    10195-496
  • Jaw type:
    Serrated
  • Tip style:
    Double, S' Curved
  • Supplier no.:
    32-2070

Specifications

About this item

Shallcross Forceps are industry standard.