Order Entry
United States
ContactUsLinkComponent
Hegenbarth Applying Forceps, OR Grade, Sklar
Hegenbarth Applying Forceps, OR Grade, Sklar
Catalog # 10195-404
Supplier:  Sklar
undefined
Hegenbarth Applying Forceps, OR Grade, Sklar
Catalog # 10195-404
Supplier:  Sklar
Supplier Number:  24-1650

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    127 mm (5")
  • Material:
    Stainless steel
  • Tip configuration:
    4x5 Teeth
  • Cat. No.:
    10195-404
  • Jaw type:
    Straight
  • Supplier no.:
    24-1650

Specifications

About this item

Hegenbarth Applying Forceps are industry standard.