Order Entry
United States
ContactUsLinkComponent
Intestinal Forceps, OR Grade, Sklar
Intestinal Forceps, OR Grade, Sklar
Catalog # 10195-788
Supplier:  Sklar
undefined
Intestinal Forceps, OR Grade, Sklar
Catalog # 10195-788
Supplier:  Sklar
Supplier Number:  36-7010

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Length:
    254 mm (10")
  • Material:
    Stainless steel
  • Cat. No.:
    10195-788
  • Jaw type:
    Serrated
  • Tip style:
    Angled
  • Supplier no.:
    36-7010

Specifications

About this item

Intestinal Forceps are industry standard.