Glassware Cleaning Brushes, Foam Tips, Chemglass
Catalog # 10034-254
Supplier: Chemglass
Small Business Enterprise
Specifications
- Bristle material:PP
- Handle material:Plastic
- Description:Glassware Cleaning Brush with Foam Tips
- Total length:50.8 cm (20")
- Brush head width:5.08 cm (2")
- Cat. No.:10034-254
- Supplier no.:CG-1144-02
Specifications
About this item
Laboratory Cleaning Brushes feature polypropylene bristles with foam bristles at the tip.
- Excellent for use with wide mouth bottles, graduated cylinders, and beakers
- 2" brush tip width