Order Entry
United States
ContactUsLinkComponent
 
UV Transilluminator Dual Wavelength, Large, G-Biosciences
Catalog # 10001-868
Supplier:  G-Biosciences
undefined
UV Transilluminator Dual Wavelength, Large, G-Biosciences
Catalog # 10001-868
Supplier:  G-Biosciences
Supplier Number:  BT505

Specifications

  • Wavelength:
    302/365 nm
  • Dimensions:
    280 x 340 x 80 mm
  • Cat. No.:
    10001-868
  • Electrical:
    100/240 V, 50/60 Hz
  • Supplier no.:
    BT505
  • Display:
    210 x 260 mm

Specifications

About this item

The large dual wavelength UV transilluminator (11×8 W) has dual UV wavelengths 302 and 365 nm.

Certifications: CE/ FCC certified.