Order Entry
United States
ContactUsLinkComponent
3D Shakers/Rockers, Nutating Mixer, Chemglass Inc
3D Shakers/Rockers, Nutating Mixer, Chemglass Inc
Catalog # 10034-220
Supplier:  Chemglass
Small Business Enterprise
undefined
3D Shakers/Rockers, Nutating Mixer, Chemglass Inc
Catalog # 10034-220
Supplier:  Chemglass
Supplier Number:  CLS-4029-100
Small Business Enterprise

Specifications

  • Description:
    3D Shakers/Rockers
  • Dimensions:
    260 x 260 x 190 mm (101/5 x 101/5 x 71/2")
  • Electrical:
    100-240V / 50–60Hz
  • Max. Load:
    1.76 lbs. (0.8 kg)
  • Platform Dimensions:
    260 x 260 mm (101/5 x 101/5")
  • Relative Humidity:
    80%
  • Tilt Angle:
    20°
  • Operating Temperature:
    5....45 °C (41...113 °F)
  • Speed:
    20 rpm
  • Weight:
    1.8 kg (3.96 lbs.)
  • Cat. No.:
    10034-220
  • Supplier no.:
    CLS-4029-100

Specifications

About this item

This economical 3D shaker gently mixes liquid samples with a smooth motion that combines the actions of an orbital shaker and a rocker.

  • Small footprint
  • 3D motion provides thorough, gentle mixing
  • Dimpled mat holds tubes firmly in place