Scott® High Capacity Hard Roll Towels, KIMBERLY-CLARK PROFESSIONAL®
Catalog # 10159-970
Supplier: Kimberly-Clark
Specifications
- Width:20 cm (8")
- Color:White
- Description:Scott High Capacity Hard Roll Towels
- Length:241.5 m (950")
- Cat. No.:10159-970
- Supplier no.:02000
Specifications
About this item
The Scott High Capacity Hard Roll Towels help reduce maintenance time with innovations like touchless, high-capacity systems.
Reduce run-outs and complaints with this long-lasting roll towel. Highly absorbent, less and waste less.
1.75" core size.
Certifications: EPA standards, FSC® and EcoLogo® certified.