Order Entry
United States
ContactUsLinkComponent
UV Transilluminator, Large, G-Biosciences
UV Transilluminator, Large, G-Biosciences
Catalog # 10001-866
Supplier:  G-Biosciences
undefined
UV Transilluminator, Large, G-Biosciences
Catalog # 10001-866
Supplier:  G-Biosciences
Supplier Number:  BT504

Specifications

  • Wavelength:
    302 nm
  • Dimensions:
    280 x 340 x 80 mm
  • Cat. No.:
    10001-866
  • Electrical:
    100/240 V, 50/60 Hz
  • Supplier no.:
    BT504
  • Display:
    210 x 260 mm

Specifications

About this item

Uniform lighting design

The large UV Transilluminator (6 x 8W) has a ultra safe UV blocknig cover.

Certifications: CE/ FCC Certified