High Throughput Horizontal Electrophoresis Gel Systems, G-Biosciences
Supplier: G-Biosciences
Certificates
About this item
High quality and heavy duty design with pure platinum electrodes for corrosion resistance
For 96 samples (12 combs of 8 x 1.5mm wells), each comb has special marker lane plus eight sample wells. Compatible with eight-channel pipettors.
For 198 samples (6 combs of 33 x 1 mm wells) or 102 samples (6 combs of 17 x 1.5 mm wells).
High throughput agarose electrophoresis for rapid screening of cloning products, restriction fragments, synthetic oligos or PCR products.
Specifications
- Catalog No:
- 10001-846
- 10001-848
- W×D×H:
- 260×110×40 mm
- 200×200×40 mm
- Weight:
- 0.5 kg
- 0.5 kg
Specifications
Related Information
Frequently Bought Together