- Description:5-Feature Traffic Light Baton, Red/Blue
- Dimensions:131/2" L
- Weight:1 lb.
- Cat. No.:10755-986
- Supplier no.:2010
Its five stage switch provides red, blue, red/blue alternating, red/blue blend and a flashlight selection
The 20 brilliant LED bulbs can be seen for up to 1 mile and provides 300 hours of continuous flashing! The Flashback Five™ can be used as a signal light, a vehicle warning light (with its built in magnetic mount tailcap – placement can be anywhere on vehicle) or as an "on-the-scene" dash or deck light. Flashback Five’s 360° of light dispersion ensures your visibility day or night, or in rain, fog or snow. It’s weather resistant body is made of high impact ABS plastic and operates up to 72 hours on 4 AA batteries. Flashback Five™ also has a non-slip textured grip with a built-in belt clip and wrist strap. Ideal for all police, EMS, fire and 1st responder personnel.