Oxygen Response Bag, Emergency Medical International
Catalog # 10755-900
Supplier: EMI - Emergency Medical International
Specifications
- Color:Orange
- Description:Oxygen bag, 2 lbs.
- Cat. No.:10755-900
- W×L:9.5×21"
- Supplier no.:844
Specifications
About this item
The oxygen response bag is designed for the rescue squad or the first responder.
- Comes complete with a rifle sling style strap with reinforced steel rings and hooks
- The bag has reflective trim on both sides
Made of 1000 Denier nylon, it is fully padded with high density foam to protect the oxygen cylinder and regulator. Inside the bag is three open pockets and three closeable pockets for accessories and also a series of elastic airway loops. It has a 2" wide carrying handle and for extra ruggedness a vinyl coated bottom.