Flat-Pac™ Mini Kit, Emergency Medical International
Catalog # 10756-146
Supplier: EMI - Emergency Medical International
Specifications
- Description:Flat Pac Mini Kit, Orange
- Dimensions:8x2x6"
- Cat. No.:10756-146
- Supplier no.:891
Specifications
About this item
The Flat-Pac™ Mini Kit is the most complete miniature first aid kit of its kind.
Downsized from the original Flat-Pac™ it opens completely and lies flat making all contents visible at a glance. One side of the cordura bag has 3 gathered pockets while the other side has one mesh zippered pocket with another open pocket behind it. Its small briefcase style design can easily fit into glove compartments, under car seats, in small storage areas and more. Flat-Pac™ Mini has yellow reflective trim and a Star of Life emblem.
Delivery: Includes: Bandages and dressings: 2 - 3" sterile conforming bandages, 1 - 5×9" abdominal pad, 4 - 3×3" sterile pads, 1 - triangular bandage, 1 - 1" adhesive tape, 25 - 1×3" adhesive bandages. Airway management: 1 - CPR Lifeshield™ and 1- Plastic bite stick. EMS supplies: 1 - instant ice packs (4×5"), 6- antimicrobial hand wipes, 4 - triple antibiotic ointment, 2 - ammonia inhalants, 2 - latex gloves. Instrument pack: 1 - 5½" bandage scissors, 1 - 4½" splinter forcep, 1 - penlight.