AC/DC Magnetic Field Meter, Extech
10017-254
: Avantor
UL Listed
- Accuracy:±5% (+20 digits),
±(5% (+10 digits) - Measurement Range:AC: 150 mT/150G, DC: 300mT/300G
- Description:AC/DC Magnetic Field Meter
- Cat. No.:10017-254
- Supplier no.:MF100
The AC/DC magnetic field meter measures both AC and DC magnetic field in Gauss and mT (milli Tesla) with a uni-axial Hall effect sensor and built-in ATC (Automatic Temperature Compensation).
- N pole/S pole indicator
- Zero button for DC measurement
- Data hold and min./max.
- Auto power off with disable
Green housing.
: CE compliant.
: Supplied complete with uni-axial magnetic probe sensor and protective cover, 9 V battery, and hard carrying case.