Order Entry
United States
ContactUsLinkComponent
Cryo Labels, Laser Printable, Diversified Biotech
Cryo Labels, Laser Printable, Diversified Biotech
Catalog # 490006-704
undefined
Cryo Labels, Laser Printable, Diversified Biotech
Catalog # 490006-704
Supplier Number:  CMBO-1000

Specifications

  • For Use With:
    1.5 ml tubes
  • Color:
    White
  • Description:
    Cryo labels, laser printable
  • Dimensions:
    33×13 mm (1.29×0.52")
  • Cat. No.:
    490006-704
  • Packaging:
    1360 sets/pack
  • Supplier no.:
    CMBO-1000

Specifications

About this item

Cryo-Babies® and Cryo-Tags® withstand both long term cryogenic storage conditions and conventional freezer storage.

  • Temperature range: –196 to 150 °C
  • With 9.5 mm spot

These labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Cryo-Babies® and Cryo-Tags® also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100 °C and dry heat up to 150 °C (see temp. ranges).