Order Entry
United States
ContactUsLinkComponent
FDA Approved Top Loading Autoclave, 8L
FDA Approved Top Loading Autoclave, 8L
Catalog # 470218-624
undefined
FDA Approved Top Loading Autoclave, 8L
Catalog # 470218-624
Supplier Number:  RS-SC-102

Specifications

  • Capacity:
    8 L
  • Description:
    FDA Approved Top Loading Autoclave, 8L
  • Cat. No.:
    470218-624
  • External dimensions:
    13×12.5×15"
  • Internal dimensions:
    9×8"
  • Supplier no.:
    RS-SC-102

Specifications

About this item

The FDA-approved, Saniclave 102 is fashioned with a simple push-button operation.

  • 8-liter stainless steel chamber
  • Sterilizes solid instruments, great for microbiology, cooking media or agarose, garbage, general laboratory and veterinary use
  • Standard 121 ºC, 30 minutes
  • Lightweight, portable, safe burn-free exterior
  • Approved for human medical use

The thermally protective polymer skin eliminates burn risk. Low water and under and over-temperature alarms assure safety and effectiveness during operation. A corrosion-resistant, stainless steel chamber makes this steam sterilizer durable and easy to clean. The Saniclave 102 delivers exceptional performance at a low price. The product includes all standard accessories and literature, internal basket, seal, etc. This medical-grade sterilizer is perfect for general medical, dental, chiropody, veterinary, laboratory, tattooing, body piercing, health, nail, and cosmetic applications.

SPECIFICATIONS
Pressure: 15 psi
Internal temperature: 121°C
Sterilization cycle: 30 minutes
Net weight: 5.4kg (12lbs)
Power requirements: 110-130 VAC, 50-60 Hz, 1250 W
Display: Digital time and/or temperature
Durability: Rugged stainless steel chamber and cover
Safety: Over-temperature alarm
Load type: Solid, non-lumened, unwrapped medical instruments
External dimensions: 13” tall × 12.5” wide × 15” deep
Internal dimensions: 9” diameter × 8” tall

FEATURES
One button operation
Durable construction
Display: Digital time and/or temperature
Safety: Over-temperature alarm
Rugged stainless steel chamber and cover
Load type: Solid, non-lumened, unwrapped medical instruments