Wheaton Power Homegenizer and Overhead Stirrer, DWK Life Sciences
Catalog # 62400-904
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
UL Listed
Specifications
- Description:Power Homegenizer and Overhead Stirrer, Complete Unit
- Dimensions:11.5×13×30 cm (4.5×5.1×11.8")
- Cat. No.:62400-904
- Electrical:120 V, 50/60 Hz, 50 W
- Speed range:300 - 5000 rpm
- Weight:2.7 kg (6 lbs.)
- Supplier no.:903475
Specifications
About this item
This dual purpose unit is designed for use with tissue grinders or impellers
The adjustable speed ranges from 300 to 5000rpm under load. The adjustable connector accepts stainless steel shafts up to 7.9mm (0.3125") in diameter. An aluminum rod and clamp are included for unit mounting.