Order Entry
United States
ContactUsLinkComponent
Jomac® Kevlar Terrycloth Gloves, Loop Out, Wells Lamont
Jomac® Kevlar Terrycloth Gloves, Loop Out, Wells Lamont
  80091-482
undefined
Jomac® Kevlar Terrycloth Gloves, Loop Out, Wells Lamont
  80091-482
 :  636KCL

 

  • Glove color:
    Yellow
  • Glove size:
    X-Large
  • Ambidextrous/Hand-specific:
    Ambidextrous
  • Cuff Style:
    Gauntlet
  • Liner Material:
    100% Cotton
  • Cat. No.:
    80091-482
  • Supplier no.:
    636KCL

 

 

Jomac Kevlar Terry Cloth Gloves resist heat up to 700 °F.

The ambidextrous gloves feature gauntlet cuffs (5"), cotton lining for comfort, and a Clute pattern.

The Kevlar outer shell provides cut and heat resistance.

 : ANSI Level 4.
 : Gloves are sold by the dozen pairs.
 : Caution Information: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.