Jomac® Kevlar Terry Cloth Gloves, Loop Out, Duck Cuff, Wells Lamont
Catalog # 80091-235
Supplier: Avantor
Specifications
- Glove color:Yellow
- Glove size:X-Large
- Ambidextrous/Hand-specific:Ambidextrous
- Cuff Style:Gauntlet
- Liner Material:Wool
- Cat. No.:80091-235
- Supplier no.:625
Specifications
About this item
Jomac Kevlar Terry Cloth Gloves resist heat up to 700 °F.
The gloves feature wool lining, a Clute pattern, and a 5" duck gauntlet cuff.
The 100% Kevlar outer shell insulates against heat.
Ordering information: Gloves are sold by the dozen pairs.
Caution: Caution Information: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.