Order Entry
United States
ContactUsLinkComponent
CT-1000HTF Series Constant Temperature Baths, 240 V, Cannon Instrument
CT-1000HTF Series Constant Temperature Baths, 240 V, Cannon Instrument
Catalog # 47735-072
Supplier:  Avantor
Irregular Voltage
Small Business Enterprise
undefined
CT-1000HTF Series Constant Temperature Baths, 240 V, Cannon Instrument
Catalog # 47735-072
Supplier:  Avantor
Irregular Voltage
Small Business Enterprise

Specifications

  • Temperature Range:
    25 to 200°C
  • Description:
    CT-1000HTF Constant Temperature Bath
  • Environmentally Preferable:
  • Electrical:
    240V, 220-240VAC, 50/60Hz
  • Cat. No.:
    47735-072
  • Supplier no.:
    9726-A29

Specifications

About this item

This durable and accurate insulated bath offers quick-set temperature control options and ASTM D 445 reliability

  • 240 V model, not for use in USA

Up to seven viscometer tubes/holders can be placed in the bath. The unit is equipped with several safety features, including a bath level float and over-temperature thermistor.

Caution: 240 V model, not for use in USA